Shop All Cable Ties
Gardner Bender
Cable Tie, Nylon, Natural
Mfr # 47-111
Zoro # G407386155
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
$67.50
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
- Brand Gardner Bender
- MFR # 47-111
- Zoro # G407386155
- UPC # 32076915605
- Country of Origin China
- Category Cable Ties
Description
Fasten temporarily, pull back on extension of locking tab to release, then reuse Convenient for bundling hoses or cables that require frequent access Flexible nylon material allows cable ties to remain serviceable through temperature ranges of 40 to 185 deg F Recognized under component program of UL, E125869 Meets flammability classification UL 94 V2
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175-F1)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B2/1 L Series 2A, 1 Pole, 277V AC, B Curve (33V928)
- ANCOR 12-10 Heatshrink Butt Connectors - 100-Pack (309299)
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- GARDNER BENDER Gardner Bender 623-46-412UVB Hvy-Dty Cable Tie Uvb 12 in. -120 Lb 100-Bag (623-46-412UVB)
- GARDNER BENDER Gardner Bender 46-424UVB Heavy-Duty Cable Tie, UVB, 24" (175 Lb) - 50 pk. (46-424UVB)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- GARDNER BENDER Cable Tie, Nylon, Black (48-308UVB)
- ADVANCE CABLE TIES 7 50lb Fluorescent Blue Cable Tie 100/BG (AL-07-50-15-C)
- Gardner Bender Cable Ties