Shop All Cable Ties
Gardner Bender
Cable Tie, Nylon, Black
Mfr # 48-308UVB
Zoro # G207449845
Sold in multiples of 10 for $207.50
$207.50
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
- Brand Gardner Bender
- MFR # 48-308UVB
- Zoro # G207449845
- UPC # 32076881320
- Country of Origin China
- Category Cable Ties
Description
These cable ties are designed with a special mounting hole at the top of the tie which enables the user to mount or hang a bundle from just about anywhere The hole accepts a 10 screw Mounting ties are great for securing bundles of cables to studs, walls, ceilings or other surfaces Also hang cords, tools and countless other applications with these great cable ties
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JKS-3)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- GARDNER BENDER Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk. (46-206UVB)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- GARDNER BENDER Gardner Bender 221010 5 in. Light Duty Cable Tie; UV Black - Pack of 100 (221010)
- GARDNER BENDER Gardner Bender 46-310UVBM Cable Tie, UVB, 11" (75 Lb) - 1,000 pk. (46-310UVBM)
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- Gardner Bender Cable Ties