Shop All Cable Ties
Gardner Bender
Cable Tie, HeavyDuty, 48", 175 lb., Blk, PK10
Mfr # 45-548UVBSP
Zoro # G6924029
product price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Basic Material Nylon 6/6 material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-548UVBSP
- Zoro # G6924029
- UPC # 032076072193
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tie,HeavyDuty,48",175 lb.,Blk,PK10 |
Basic Material | Nylon 6/6 material |
Description
Cable Tie,HeavyDuty,48 In.,175 lb.,Blk,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (HBL1201I)
- QUICKCABLE 16-14 AWG PVC Pin Terminal 0.075" Stud PK25 (160275-025)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- SQUARE D Q2 Circuit Breaker Filler Plate (Q2FP)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Green, Nylon 6/6, 100 PK (46-308G)
- GARDNER BENDER Cable Tie, 14", 75lb, PK8 (45-315)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- GARDNER BENDER 11" L Cable Tie PK 100 (46-310)
- GARDNER BENDER 12" L Beadle Wrap Black PK 15 (45-12BEADBK)
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 (PLT4H-TL109)
- Gardner Bender Cable Ties