Shop All Cable Ties
Gardner Bender
Cable Tie, HeavyDuty, 36", 175 lb., Nat, PK10
Mfr # 45-536SP
Zoro # G6924038
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Basic Material Nylon 6/6 material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-536SP
- Zoro # G6924038
- UPC # 032076072162
- Country of Origin China
- Category Cable Ties
Details
Color | Red |
Item | Cable Tie,HeavyDuty,36",175 lb.,Nat,PK10 |
Basic Material | Nylon 6/6 material |
Description
Cable Tie,HeavyDuty,36 In.,175 lb.,Nat,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Universal Dimmer Fullrng (6079BC)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F22110)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- GARDNER BENDER Xtreme Cable Tie, Nylon, Black (45-308UVBFZ)
- GARDNER BENDER 11" L Cable Tie PK 100 (46-310)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 10 (45-518N)
- GARDNER BENDER Gardner Bender 45-306SS Cable Tie, 6", 100# Stainless Steel - 10 pk. (45-306SS)
- GARDNER BENDER Gardner Bender 623-46-412UVB Hvy-Dty Cable Tie Uvb 12 in. -120 Lb 100-Bag (623-46-412UVB)
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- Gardner Bender Cable Ties