Shop All Cable Ties
Gardner Bender
Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10
Mfr # 45-536UVBSP
Zoro # G6923968
product price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Basic Material Nylon 6/6 material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-536UVBSP
- Zoro # G6923968
- UPC # 032076072179
- Country of Origin China
- Category Cable Ties
Details
Color | Red |
Item | Cable Tie,HeavyDuty 36",175 lb.,Blk,PK10 |
Basic Material | Nylon 6/6 material |
Description
Cable Tie,HeavyDuty 36 In.,175 lb.,Blk,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDL-15-R)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- NVENT CADDY Bridle Ring, Spring Steel, Zinc Phosphate (2FMP28)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-315UVBM)
- GARDNER BENDER 4" and 8" L Assorted Cable Ties PK 200 (10097UVL)
- GARDNER BENDER 11" L Double Lock Cable Tie PK 100 (46-210)
- GARDNER BENDER 8 in. L Clear Self-Cutting Cable Tie 20 pk (45-308SC)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- GARDNER BENDER Cable Tie Heavy Duty 36In (46-436UVB)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-075-BK)
- Gardner Bender Cable Ties