Shop All Cable Ties
Gardner Bender
Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10
Mfr # 45-524SP
Zoro # G6923931
product price: $4.95
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Basic Material Nylon 6/6 material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-524SP
- Zoro # G6923931
- UPC # 032076072148
- Country of Origin China
- Category Cable Ties
Details
Color | Red |
Item | Cable Tie,HeavyDuty,24",175 lb.,Nat,PK10 |
Basic Material | Nylon 6/6 material |
Description
Cable Tie,HeavyDuty,24 In.,175 lb.,Nat,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Closure (PC100)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- EATON Manual Motor Protector, 1A, Rotary, Frame B (XTPR001BC1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Brown (HS359-S10-BROWN)
- GARDNER BENDER 8 in. L Clear Self-Cutting Cable Tie 20 pk (45-308SC)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 100 PK (46-311)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- GARDNER BENDER 8" L Beadle Wrap Black PK 40 (46-8BEADBK)
- GARDNER BENDER 11 in. Standard Double Head Cable Tie, Black, 25PK (221027)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK)
- Gardner Bender Cable Ties