Shop All Cable Ties
Gardner Bender
Cable Tie, HeavyDuty, 24", 175 lb., Blk, PK10
Mfr # 45-524UVBSP
Zoro # G6924053
product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Basic Material Nylon 6/6 material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-524UVBSP
- Zoro # G6924053
- UPC # 032076072155
- Country of Origin China
- Category Cable Ties
Details
Color | Red |
Item | Cable Tie,HeavyDuty,24",175 lb.,Blk,PK10 |
Basic Material | Nylon 6/6 material |
Description
Cable Tie,HeavyDuty,24 In.,175 lb.,Blk,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- GARDNER BENDER Gardner Bender 46-308UVBSC 8" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 2" Max Dia, Twist Tail (46-308UVBSC)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- GARDNER BENDER 8 in. Heavy Duty Cable Tie, UV Black, 100PK (221012)
- GARDNER BENDER 6" L Double Lock Cable Tie PK 100 (46-206)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- DISCO Blk Nyln Mounting Cable Tie 7" L 50#T/Strgth #10 Screw PK100 (12336PK)
- Gardner Bender Cable Ties