Shop All Cable Ties
Gardner Bender
Cable Tie, DoubleLock Locking, 66 Nylon, Natural
Mfr # 46-315
Zoro # G607449865
product price: $21.75
/ea
Sold in multiples of 10 for $217.50
$217.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-315
- Zoro # G607449865
- UPC # 32076463151
- Country of Origin China
- Category Cable Ties
Description
Gardner Bender's Patented doublelock cable ties are designed for strength, durability and reliability Ideal for all bundling purposes wires, cables, hoses or ducts, you name it and these ties will bundle it Made from durable 100 nylon 66 material, these ties feature our patented doublelock design, with locking teeth on both sides of the tie and at the head ensuring a stronger connection and 50 greater tensile strength than the industry standard The bent tip ensures easy insertion into the tie head while close serrations on both sides of the tie promote precise adjustment The smooth radiused edges ensure easy slip as you tighten while finger grips on the end ensure a secure and comfortable grip when hand tightening
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR (BI5-Q08-AP6X2-0.2-PSG3F)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10)
- QUICKCABLE Heat Shrink Tubing, 1/4" Green 6", PK5 (5667-005GN)
- SQUARE D Starter Motor Control 120VAC, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles (8911DPSG53V02)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- GARDNER BENDER 6 in. Light Duty EZ-Off Cable Tie, Red, 100PK (221029)
- GARDNER BENDER Cable Tie, Self Cuting, 11", 50 lb., Bk, PK20 (45-311UVBSC)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK100 (46-314UVBFZ)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- GARDNER BENDER Gardner Bender 45-12BEADYW 12 in. Reusable Beaded Cable Tie - Yellow; 15 Pack (174666)
- PANDUIT Cable Tie, Min, 3.1", Nat, PK100 (PLT.7M-C)
- Gardner Bender Cable Ties