Shop All Cable Ties
Gardner Bender
Cable Tie, DoubleLock Locking, 66 Nylon, Natural
Mfr # 45-315
Zoro # G207449838
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-315
- Zoro # G207449838
- UPC # 32076453152
- Country of Origin China
- Category Cable Ties
Description
Gardner Bender's Patented doublelock cable ties are designed for strength, durability and reliability Ideal for all bundling purposes wires, cables, hoses or ducts, you name it and these ties will bundle it Made from durable 100 nylon 66 material, these ties feature our patented doublelock design, with locking teeth on both sides of the tie and at the head ensuring a stronger connection and 50 greater tensile strength than the industry standard The bent tip ensures easy insertion into the tie head while close serrations on both sides of the tie promote precise adjustment The smooth radiused edges ensure easy slip as you tighten while finger grips on the end ensure a secure and comfortable grip when hand tightening
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2X)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- GARDNER BENDER 11 in. Standard Double Head Cable Tie, Black, 25PK (221027)
- GARDNER BENDER Gardner Bender 45-12BEADYW 12 in. Reusable Beaded Cable Tie - Yellow; 15 Pack (174666)
- GARDNER BENDER Cable Tie, Xtreme, 14", 50 lb., Black, PK20 (45-314UVBFZ)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 10 (45-515)
- GARDNER BENDER 48" L Heavy Duty Cable Tie PK 50 (46-448)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X12K1WP/25)
- Gardner Bender Cable Ties