Shop All Cable Ties
Gardner Bender
Cable Tie, DoubleLock Locking, 66 Nylon, Natural
Mfr # 45-311SC
Zoro # G407449843
Sold in multiples of 10 for $89.90
$89.90
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
- Brand Gardner Bender
- MFR # 45-311SC
- Zoro # G407449843
- UPC # 32076922009
- Country of Origin China
- Category Cable Ties
Description
Save time and frustration using the latest innovation from Gardner Bender the selfcutting cable tie Easy to use simply lockandtwist to finish the job, with no need for an additional cutting tool Unlike other twist ties our patented design doesn't require a reduction in the strength and durability of the cable tie material or multiple rotations to achieve a break in the tie Instead, a small cutting blade designed into the head of each tie ensures a tight lock and quick, clean cut, improving the appearance of the end result and virtually eliminating residual jagged edges which can bite into bare skin
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- TY-RAP 11.4" L Cable Tie NAT PK 100 (TY5253M)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- ANCOR 16-14 Male Disconnect Fully Insulated *100-Pack (221419)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-308UVBMN)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- GARDNER BENDER Assorted Cable Ties PK 200 (10095VDV)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- Gardner Bender Cable Ties