Shop All Cable Ties
Gardner Bender
Cable Tie, DoubleLock Locking, 66 Nylon, Black
Mfr # 46-314UVBSC
Zoro # G707449840
product price: $22.89
/ea
Sold in multiples of 10 for $228.90
$228.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-314UVBSC
- Zoro # G707449840
- UPC # 32076922467
- Country of Origin China
- Category Cable Ties
Description
Save time and frustration using the latest innovation from Gardner Bender the selfcutting cable tie Easy to use simply lockandtwist to finish the job, with no need for an additional cutting tool Unlike other twist ties our patented design doesn't require a reduction in the strength and durability of the cable tie material or multiple rotations to achieve a break in the tie Instead, a small cutting blade designed into the head of each tie ensures a tight lock and quick, clean cut, improving the appearance of the end result and virtually eliminating residual jagged edges which can bite into bare skin
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- GARDNER BENDER Cable Tie, Self Cutting, 8", 50 lb., Bk, PK50 (46-308UVBSC)
- GARDNER BENDER 6" L Stainless Steel Cable Tie PK 10 (45-306SS)
- GARDNER BENDER 11" L Cable Tie PK 100 (46-310)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- GARDNER BENDER Cable Tie, 8", 75 lb., Green, PK20 (45-308G)
- GARDNER BENDER 8 in. Heavy Duty Cable Tie, UV Black, 100PK (221012)
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- Gardner Bender Cable Ties