Shop All Cable Ties
Gardner Bender
Cable Tie, 66 Nylon, Natural
Mfr # 46-104
Zoro # G207389042
product price: $5.29
/ea
Sold in multiples of 10 for $52.90
$52.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-104
- Zoro # G207389042
- UPC # 32076461041
- Country of Origin China
- Category Cable Ties
Description
Gardner Bender Cable ties are designed for strength, durability and reliability Ideal for all bundling and organizing tasks from the workshop to the office and from the laundry room to the kitchen, you name it and these ties will bundle it Designed with simple enhancements that make them easy to use including a slightly bent tip to ensure easy insertion into the tie head and close serrations along it's length to promote precise adjustment when tightening
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P18GY)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- GARDNER BENDER 48" L Heavy Duty Cable Tie Black PK 50 (46-448UVB)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- GARDNER BENDER 12" L Heavy Duty Cable Tie Black PK 100 (46-412UVB)
- GARDNER BENDER 36" L Heavy Duty Cable Tie PK 10 (45-536)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- Gardner Bender Cable Ties