Shop All Cable Ties
Gardner Bender
Cable Tie, 4", 18 lb., Natural, PK40
Mfr # 45-104
Zoro # G6924001
product price: $1.19
/pk 40, $0.03/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Nylon 6/6 material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 45-104
- Zoro # G6924001
- UPC # 032076451042
- Country of Origin China
- Category Cable Ties
Details
Item | Cable Tie,4",18 lb.,Natural,PK40 |
Basic Material | Nylon 6/6 material |
Description
Cable Tie,4 In.,18 lb.,Natural,PK40, Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- HUBBELL 15A Midget Locking Angle Plug 2P 3W 120VAC ML-2P BK (HBL7570)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 5 PK (GAB6)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- GARDNER BENDER Cable Tie 11In 50Lb Uv Metal (46-310UVBMP)
- GARDNER BENDER Gardner Bender 46-310UVB Cable Tie, UVB, 11" (75 Lb) - 100 pk. (46-310UVB)
- GARDNER BENDER Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black (5743554)
- GARDNER BENDER Cable Tie, Vertical ID, 8", 50 lb., Nat, PK25 (45-308ID)
- ACT Miniature Cable Tie, L 8", 40 Lbs, Black (8-40-UV-100)
- Gardner Bender Cable Ties