Shop All Cable Ties
Gardner Bender
Cable Tie, 304 Stainless Steel, Silver
Mfr # 45-312SS
Zoro # G407374947
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
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
- Brand Gardner Bender
- MFR # 45-312SS
- Zoro # G407374947
- UPC # 32076073145
- Country of Origin China
- Category Cable Ties
Description
Stainless steel cable ties are designed for harsh, corrosive and salt water environments With this resistance to chemicals and high temperatures, metal cable ties provide additional strength in hot environments needed for automotive bundling Identify your application needs and apply stainless steel cable ties to endure the heat
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T124GV)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- EATON BUSSMANN Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On (ANL-150)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- GARDNER BENDER Gardner Bender 45-12BEADYW 12 in. Reusable Beaded Cable Tie - Yellow; 15 Pack (174666)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- GARDNER BENDER Assorted Cable Ties 500/Can (71111)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-308MN)
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- Gardner Bender Cable Ties