Shop All Cable Ties
Gardner Bender
Cable Tie 14In Black 100/Bag
Mfr # 46-314UVBFZ
Zoro # G306881805
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 46-314UVBFZ
- Zoro # G306881805
- UPC # 32076919979
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14 in |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3011SQ)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, B Curve (M9F21132)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Black (HS371-BK)
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-548UVB)
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 (46-311SC)
- GARDNER BENDER Gardner Bender 46-12BEADBK 12 in. Beadle Cable Tie (191712)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- GARDNER BENDER 6 in. Light Duty EZ-Off Cable Tie, Red, 100PK (221029)
- GARDNER BENDER 15" L Releasable Cable Tie 175 lb Black PK 4 (47-115UVB)
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- Gardner Bender Cable Ties