Shop All Cable Ties
Gardner Bender
CABLE TIE 11IN 75LB 1000B UVB
Mfr # 46-310UVBM
Zoro # G507448579
product price: $211.99
/ea
Sold in multiples of 5 for $1,059.95
Free Shipping & Returns
$1,059.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-310UVBM
- Zoro # G507448579
- UPC # 32076882440
- Country of Origin China
- Category Cable Ties
Description
Made from durable nylon 66 material With locking teeth on both sides of the tie and at the head ensuring a stronger connection UL recognized component Temperature range from 0 deg C to 85 deg C 32 deg F to 185 deg F 75 pound tensile strength
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160134-100)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2004S.41.10)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T75D1)
- GARDNER BENDER Gardner Bender 221010 5 in. Light Duty Cable Tie; UV Black - Pack of 100 (221010)
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- GARDNER BENDER 8 in. Heavy Duty Cable Tie, UV Black, 100PK (221012)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 10 (45-518N)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-308UVBMN)
- GARDNER BENDER 8 in. L Clear Self-Cutting Cable Tie 20 pk (45-308SC)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S24BK-TA)
- Gardner Bender Cable Ties