Shop All Wire Strippers & Crimpers
Gardner Bender
Cable Stripper NM, Pro Grade, 12/2-14/2
Mfr # GES-224
Zoro # G6924911
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid Wire: 12 and 14, Cable: 12/2 and 14/2 NM; Bolt Cutting: 6-32, 8-32, 10-32
- Material Body: Stainless Steel
- Features This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Precision Nose and Wire Looping Holes, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return
- Application Cable Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GES-224
- Zoro # G6924911
- UPC # 032076055059
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | Handle: 7" |
Details
Capacity | Solid Wire: 12 and 14, Cable: 12/2 and 14/2 NM; Bolt Cutting: 6-32, 8-32, 10-32 |
Material | Body: Stainless Steel |
Features | This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Precision Nose and Wire Looping Holes, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return |
Application | Cable Stripping |
Number of Pieces | 1 |
Cutting Action | Beveled |
Handle Type | Curved Ergonomic Cushioned Handles |
Item | Cable Stripper NM,Pro Grade,12/2 & 14/2 |
Description
Cable Stripper NM,Pro Grade,12/2 & 14/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-20 (T/A54661)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660900)
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Right Cut Aviation Snips (M7R)
- KESON Measure Tape Open Reel 100Ft (OTR18100)
- GARDNER BENDER Strip Cut/Crimp, Multi-Tool, 10-22 AWG (GS-370)
- GARDNER BENDER Stripper Wire 16-30 Awg 6.25In (GS-361)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- GARDNER BENDER Wire Stripper, Lock 4-in-1 (GS-360)
- GARDNER BENDER Circuit Alert 8-20Awg (GST-70M)
- GARDNER BENDER Wire Stripper 8.25 in./Cutter/Crimper wi (GS-395)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 14)
- Gardner Bender Wire Strippers & Crimpers