Shop All Staples
Gardner Bender
Cable Staples, Steel, 500 PK
Mfr # MS-575
Zoro # G3745226
product price: $8.55
/pk 500, $0.02/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type NM Cable
- Size 9/16 in
- Color Gray
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # MS-575
- Zoro # G3745226
- UPC # 032076655754
- Country of Origin United States
- Category Staples
Dimensions
Size | 9/16 in |
Cable Staple Size | 9/16 in |
Details
For Wire/Cable Type | NM Cable |
Item | Cable Staples |
Color | Gray |
Material | Steel |
Finish | Plain |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Product details about the GARDNER BENDER - MS-575 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - MS-575 Cable Staples are designed to accommodate NM cables with a size of 9/16 inch. These staples provide a secure hold for your cable installations, ensuring that the cables stay in place on wooden surfaces. The 9/16 inch size is suitable for various types of NM cables, offering versatility and flexibility in application.
Constructed from steel, these cable staples offer durability and strength. They feature a plain finish which gives them an unobtrusive look when installed on wood. This material choice ensures that the staples can withstand regular use without compromising their holding power or structural integrity.
These cable staples come in a bulk pack, making them adequate for larger projects or frequent use scenarios where having plenty of supplies on hand is beneficial. They are specifically built to be used on wood and compatible with this type of material, providing reliable performance across different wooden surfaces. As products made in the USA*, they adhere to high manufacturing standards.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - MS-575 Cable Staples are designed to accommodate NM cables with a size of 9/16 inch. These staples provide a secure hold for your cable installations, ensuring that the cables stay in place on wooden surfaces. The 9/16 inch size is suitable for various types of NM cables, offering versatility and flexibility in application.
Constructed from steel, these cable staples offer durability and strength. They feature a plain finish which gives them an unobtrusive look when installed on wood. This material choice ensures that the staples can withstand regular use without compromising their holding power or structural integrity.
These cable staples come in a bulk pack, making them adequate for larger projects or frequent use scenarios where having plenty of supplies on hand is beneficial. They are specifically built to be used on wood and compatible with this type of material, providing reliable performance across different wooden surfaces. As products made in the USA*, they adhere to high manufacturing standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6 Socket Head Cap Screw, Alloy Steel, 65 mm Length (UST179765)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 100 PK (LWLIS025USA-100BX)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76292)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene (PS-175)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-505)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- GARDNER BENDER Cable Staples, Steel, 100 PK (MS-150)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (BSM-134)
- Gardner Bender