Shop All Staples
Gardner Bender
Cable Staples, Steel, 500 PK
Mfr # MS-550
Zoro # G3745025
product price: $7.39
/pk 500, $0.01/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type NM Cable
- Size 1/2 in
- Color Gray
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # MS-550
- Zoro # G3745025
- UPC # 032076655501
- Country of Origin United States
- Category Staples
Dimensions
Size | 1/2 in |
Cable Staple Size | 1/2 in |
Details
For Wire/Cable Type | NM Cable |
Item | Cable Staples |
Color | Gray |
Material | Steel |
Finish | Plain |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Cable Staple, Size 1/2 in, Material Steel, Finish Plain, Product Type Cable Staple, For Wire/Cable Type NM Cable, Pack Size Bulk Pack, Color Gray, Compatible Material Wood, Manufacturer Location Made in USA*, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 in Lg, 5 PK (TSI0310100P0-005P)
- ZORO SELECT Wood Screw, #10, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0175)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51390.050.0001)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ97)
- GARDNER BENDER Insulated Staples, 1-1/8 in Leg L, Steel (MSI-1575)
- GARDNER BENDER Cable Staples, 1-1/8 in Leg L, Steel (MS-1550T)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSW-160)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-50)
- GARDNER BENDER Staples, 1-7/16 in Leg L, Steel, 100 PK (GSE-410)
- SENCO Heavy Duty Staples, 16 ga, Narrow Crown, 1-1/2 in Leg L, Steel (N17BAB)
- Gardner Bender