Shop All Staples
Gardner Bender
Cable Staples, Steel, 100 PK
Mfr # GSE-410
Zoro # G3746757
product price: $6.19
/pk 100, $0.06/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type Service Entrance Cable
- Size 1 1/16 in
- Color Gray
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSE-410
- Zoro # G3746757
- UPC # 032076003104
- Country of Origin United States
- Category Staples
Dimensions
Size | 1 1/16 in |
Cable Staple Size | 1 1/8 in |
Details
For Wire/Cable Type | Service Entrance Cable |
Item | Cable Staples |
Color | Gray |
Material | Steel |
Finish | Plain |
For Use On | Wood |
Manufacturer Location | Made in USA* |
Compatible Material | Wood |
Description
Product details about the GARDNER BENDER - GSE-410 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-410 Cable Staples are designed for use with Service Entrance Cable. With a size of 1 1/16 in and a cable staple size of 1 1/8 in, these staples offer adequate dimensions to secure your cables effectively. These measurements make them suitable for various general applications where such sizing is required.
Constructed from steel, the GSE-410 Cable Staples exhibit robustness and durability. Their plain finish adds to their overall strength, ensuring they can withstand different conditions while maintaining their integrity. The gray color provides a neutral appearance that blends well with most wood surfaces.
These cable staples come in small packs, making them convenient for smaller projects or businesses that require fewer quantities at once. They are built to be used on wood and show compatibility with this material type specifically. As an added note, these products are proudly made in the USA*, contributing to local manufacturing efforts.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-410 Cable Staples are designed for use with Service Entrance Cable. With a size of 1 1/16 in and a cable staple size of 1 1/8 in, these staples offer adequate dimensions to secure your cables effectively. These measurements make them suitable for various general applications where such sizing is required.
Constructed from steel, the GSE-410 Cable Staples exhibit robustness and durability. Their plain finish adds to their overall strength, ensuring they can withstand different conditions while maintaining their integrity. The gray color provides a neutral appearance that blends well with most wood surfaces.
These cable staples come in small packs, making them convenient for smaller projects or businesses that require fewer quantities at once. They are built to be used on wood and show compatibility with this material type specifically. As an added note, these products are proudly made in the USA*, contributing to local manufacturing efforts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U51500.037.0350)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA706T)
- KERR LAKESIDE 1"-8 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (100C550KCS)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.050.0016)
- GARDNER BENDER Cable Staples, 1-1/8 in Leg L, Steel (MS-550)
- GARDNER BENDER Cable Staples, Plastic, Steel, 4 PK (GSE-304)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-105)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene, 15 PK (PS-1550T)
- GARDNER BENDER Cable Staples, 1-1/2 in Leg L, Steel (GSE-15410)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-310)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Plastic, 100 PK (PS-150ZN)
- Gardner Bender