Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 500 PK
Mfr # PS-575
Zoro # G3746522
product price: $18.79
/pk 500, $0.04/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type AC Wire, BX Wire, Metal-Clad Cable, NM Cable, UF Cable
- Size 3/4 in
- Color White
- Material Plastic, Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # PS-575
- Zoro # G3746522
- UPC # 032076665753
- Country of Origin United States
- Category Staples
Dimensions
Size | 3/4 in |
Cable Staple Size | 3/4 in |
Details
For Wire/Cable Type | AC Wire, BX Wire, Metal-Clad Cable, NM Cable, UF Cable |
Item | Cable Staples |
Color | White |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Product details about the GARDNER BENDER - PS-575 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PS-575 Cable Staples are designed with a size of 3/4 inch, making them suitable for various types of wire and cable including AC Wire, BX Wire, Metal-Clad Cable, NM Cable, and UF Cable. Their sizing is adequate for securing these cables to wood surfaces in a range of construction or installation projects.
These cable staples are constructed from durable plastic and steel materials. The steel component has been finished with zinc plating which provides resistance against corrosion thereby enhancing the longevity of the product. They come in white color that can blend well with most interior designs while keeping your wiring neat and organized.
This product comes in a small pack size which is convenient for smaller projects or businesses that require fewer quantities at a time. These staples are compatible with wood material as they have been specifically built to be used on such surfaces. Manufactured in the USA*, you can expect quality craftsmanship from each staple within this pack.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PS-575 Cable Staples are designed with a size of 3/4 inch, making them suitable for various types of wire and cable including AC Wire, BX Wire, Metal-Clad Cable, NM Cable, and UF Cable. Their sizing is adequate for securing these cables to wood surfaces in a range of construction or installation projects.
These cable staples are constructed from durable plastic and steel materials. The steel component has been finished with zinc plating which provides resistance against corrosion thereby enhancing the longevity of the product. They come in white color that can blend well with most interior designs while keeping your wiring neat and organized.
This product comes in a small pack size which is convenient for smaller projects or businesses that require fewer quantities at a time. These staples are compatible with wood material as they have been specifically built to be used on such surfaces. Manufactured in the USA*, you can expect quality craftsmanship from each staple within this pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk 8-32 Hex Nut (140018)
- ZORO SELECT Self Threading Lock Nut, #6-32, Nylon, Grade 6, Plain, 13/64 in Ht, 25 PK (0700632LN)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36089)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Zinc Plated Steel (U17243.025.0125)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-710)
- GARDNER BENDER Insulated Staples, 1 in Leg L, Steel (MSI-200JT)
- GARDNER BENDER Cable Staples, Plastic, Steel, 200 PK (MPS-2125)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-505)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-50)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-410)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel, 4350 PK (114HGFS)
- Gardner Bender