Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 500 PK
Mfr # MSI-550
Zoro # G3746461
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type AC Wire, BX Wire, Metal-Clad Cable, NM Cable, UF Cable
- Size 1/2 in
- Color Blue
- Material Plastic, Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # MSI-550
- Zoro # G3746461
- UPC # 032076013295
- Country of Origin United States
- Category Staples
Dimensions
Size | 1/2 in |
Cable Staple Size | 1/2 in |
Details
Item | Cable Staples |
For Wire/Cable Type | AC Wire, BX Wire, Metal-Clad Cable, NM Cable, UF Cable |
Color | Blue |
Material | Plastic, Steel |
Finish | Plain |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Cable Staple, Size 1/2 in, Material Plastic, Steel, Finish Plain, Product Type Cable Staple, For Wire/Cable Type AC Wire, BX Wire, Metal-Clad Cable, NM Cable, UF Cable, Pack Size Bulk Pack, Color Blue, Compatible Material Wood, Manufacturer Location Made in USA*, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 25 PK (LWHIS0750USA-025BX)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0080)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.220.1000)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 85 mm Length, 50 PK (M07160.080.0085)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (MSI-150)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (GSE-250)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-50)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-575)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- PASLODE Insulated Cable Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 1440 PK (650597)
- Gardner Bender