Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 50 PK
Mfr # PS-50
Zoro # G3745104
product price: $2.29
/pk 50, $0.05/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type NM Cable, UF Cable
- Size 1/2 in
- Color White
- Material Plastic, Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # PS-50
- Zoro # G3745104
- UPC # 032076660505
- Country of Origin United States
- Category Staples
Dimensions
Size | 1/2 in |
Cable Staple Size | 1/2 in |
Details
For Wire/Cable Type | NM Cable, UF Cable |
Item | Cable Staples |
Color | White |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Manufacturer Location | Made in USA* |
Compatible Material | Wood |
Description
Product details about the GARDNER BENDER - PS-50 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PS-50 Cable Staples are designed with a size of 1/2 inch, making them suitable for use with NM and UF type cables. Their sizing ensures they can adequately secure these types of cables to wood surfaces without causing damage or compromising the integrity of the cable.
These cable staples are constructed from durable plastic and steel materials, providing a robust solution for your cabling needs. The steel component is finished with zinc plating, which offers an added layer of protection against corrosion and wear over time. This combination of materials contributes to the longevity and reliability of the product.
Packaged in small packs, these white-colored cable staples offer convenience for projects that require fewer quantities or as part of a larger supply kit. They are compatible specifically with wood material, offering versatility in various construction scenarios where wooden structures are involved. Proudly made in USA*, these GARDNER BENDER - PS-50 Cable Staples provide reliable performance while supporting domestic manufacturing efforts.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PS-50 Cable Staples are designed with a size of 1/2 inch, making them suitable for use with NM and UF type cables. Their sizing ensures they can adequately secure these types of cables to wood surfaces without causing damage or compromising the integrity of the cable.
These cable staples are constructed from durable plastic and steel materials, providing a robust solution for your cabling needs. The steel component is finished with zinc plating, which offers an added layer of protection against corrosion and wear over time. This combination of materials contributes to the longevity and reliability of the product.
Packaged in small packs, these white-colored cable staples offer convenience for projects that require fewer quantities or as part of a larger supply kit. They are compatible specifically with wood material, offering versatility in various construction scenarios where wooden structures are involved. Proudly made in USA*, these GARDNER BENDER - PS-50 Cable Staples provide reliable performance while supporting domestic manufacturing efforts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U08210.025.0350)
- ZORO SELECT #10-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0051)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U04100.037.1000)
- ZORO SELECT Spring P, HD Coiled, 3/16x1,4500lb, PK50 (U39150.018.0100)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-50)
- GARDNER BENDER Cable Staples, 1-1/8 in Leg L, Steel (MS-550)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (GSE-250)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- GARDNER BENDER Cable Staples, 1-1/8 in Leg L, Steel (MS-1550T)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (TRA706-5C)
- Gardner Bender