Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 50 PK
Mfr # GSE-250
Zoro # G3745095
product price: $13.19
/pk 50, $0.26/ea
$13.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type Service Entrance Cable
- Size 1 in
- Color Gray
- Material Plastic, Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSE-250
- Zoro # G3745095
- UPC # 032076003067
- Country of Origin United States
- Category Staples
Dimensions
Size | 1 in |
Cable Staple Size | 15/16 in |
Details
For Wire/Cable Type | Service Entrance Cable |
Item | Cable Staples |
Color | Gray |
Material | Plastic, Steel |
Finish | Plain |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Cable Staple, Size 1 in, Material Plastic, Steel, Finish Plain, Product Type Cable Staple, For Wire/Cable Type Service Entrance Cable, Pack Size Small Pack, Color Gray, Compatible Material Wood, Properties Corrosion Resistant, Rust Resistant, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 7000 PK (850645)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum Plain, 1/4" Hex W (FC2102-632-A)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02638)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (MSI-550)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (MSI-150)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-175)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-410)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PTP-25T)
- GARDNER BENDER Cable Staples, Plastic, Steel, 15 PK (PSG-15)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (508SS1)
- Gardner Bender