Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 5 PK
Mfr # GSE-105
Zoro # G3747107
product price: $2.19
/pk 5, $0.44/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type Service Entrance Cable
- Size 3/4 in
- Color Gray
- Material Plastic, Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSE-105
- Zoro # G3747107
- UPC # 032076011949
- Country of Origin United States
- Category Staples
Dimensions
Size | 3/4 in |
Cable Staple Size | 3/4 in |
Details
For Wire/Cable Type | Service Entrance Cable |
Item | Cable Staples |
Color | Gray |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Cable Staple, Size 3/4 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type Service Entrance Cable, Pack Size Small Pack, Color Gray, Compatible Material Wood, Properties Corrosion Resistant, Rust Resistant, Manufacturer Location Made in USA*, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48602)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 650 PK (FWUIS062-650P)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 4"" (N221-648)
- GARDNER BENDER Cable Staples, Plastic, Steel, 2 PK (GSE-402)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (PS-275N)
- GARDNER BENDER Cable Staples, 1-1/2 in Leg L, Steel (GSE-15410)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- GARDNER BENDER Cable Staples, 1-1/4 in Leg L, Steel (MS-150)
- GARDNER BENDER Insulated Staples, 1 in Leg L, Steel (MSI-200JT)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel, 10000 PK (SDM-114)
- Gardner Bender