Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 250 PK
Mfr # PS-275N
Zoro # G3746547
product price: $10.29
/pk 250, $0.04/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type NM Cable, UF Cable
- Size 3/4 in
- Color White
- Material Plastic, Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # PS-275N
- Zoro # G3746547
- UPC # 032076000363
- Country of Origin United States
- Category Staples
Dimensions
Size | 3/4 in |
Cable Staple Size | 3/4 in |
Details
For Wire/Cable Type | NM Cable, UF Cable |
Item | Cable Staples |
Color | White |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Cable Staple, Size 3/4 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type NM Cable, UF Cable, Pack Size Small Pack, Color White, Compatible Material Wood, Properties Corrosion Resistant, Rust Resistant, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 10 PK (M04104.200.0080)
- ITW BEE LEITZKE Safety Pin, Spring Wire, 2 13/16 in Usbl L, 4 3/8 in L, 10 PK (WWG-SFPH-004)
- ZORO SELECT #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0076)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Brass Body, 100 PK (TBC0914.0-100)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (MSI-550)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-50)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-205)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-50)
- GARDNER BENDER Cable Staples, 1-1/2 in Leg L, Steel (GSE-15410)
- SENCO Staples, 20 ga, Standard Crown, 5/16 in Leg L, Steel, 24000 PK (F05BAAP)
- Gardner Bender