Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 200 PK
Mfr # MPS-2125
Zoro # G3747432
product price: $8.85
/pk 200, $0.04/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type 10/2 NM Cable, 12/3 NM Cable, 16/4 Speaker Wire, RG-6 Coaxial Cable, CAT5e Cable
- Size 1/2 in
- Color Black
- Material Plastic, Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # MPS-2125
- Zoro # G3747432
- UPC # 032076065478
- Country of Origin Taiwan, Province of China
- Category Staples
Dimensions
Size | 1/2 in |
Cable Staple Size | 1/2 in |
Details
For Wire/Cable Type | 10/2 NM Cable, 12/3 NM Cable, 16/4 Speaker Wire, RG-6 Coaxial Cable, CAT5e Cable |
Item | Cable Staples |
Color | Black |
Material | Plastic, Steel |
Finish | Plain |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Globally Sourced |
Description
Product details about the GARDNER BENDER - MPS-2125 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - MPS-2125 Cable Staples are designed with a size of 1/2 inch, making them suitable for use with various types of cables including 10/2 NM Cable, 12/3 NM Cable, 16/4 Speaker Wire, RG-6 Coaxial Cable, and CAT5e Cable. Their sizing attributes allow for adequate fastening to wood materials without causing damage or compromising the integrity of the cable.
Constructed from durable plastic and steel materials, these cable staples offer robustness and longevity. The plain finish on these staples provides a clean look that blends well with most surfaces. The black color adds an element of subtlety which makes them less noticeable when installed on dark-colored or black surfaces.
These cable staples come in small packs which can be conveniently stored until needed. They are compatible with wood material and are designed for use specifically on wood surfaces. These globally sourced products provide reliable performance in securing your cables neatly against wooden structures while maintaining their functionality.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - MPS-2125 Cable Staples are designed with a size of 1/2 inch, making them suitable for use with various types of cables including 10/2 NM Cable, 12/3 NM Cable, 16/4 Speaker Wire, RG-6 Coaxial Cable, and CAT5e Cable. Their sizing attributes allow for adequate fastening to wood materials without causing damage or compromising the integrity of the cable.
Constructed from durable plastic and steel materials, these cable staples offer robustness and longevity. The plain finish on these staples provides a clean look that blends well with most surfaces. The black color adds an element of subtlety which makes them less noticeable when installed on dark-colored or black surfaces.
These cable staples come in small packs which can be conveniently stored until needed. They are compatible with wood material and are designed for use specifically on wood surfaces. These globally sourced products provide reliable performance in securing your cables neatly against wooden structures while maintaining their functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60122)
- ZORO SELECT Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, Carbon Steel (WWG361818305)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0400)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U33190.018.0068)
- GARDNER BENDER Cable Staples, 1-1/4 in Leg L, Steel (MS-150)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Plastic (PS-225BG/J)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (MSI-550)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene, 15 PK (PS-1575T2)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- ABB Cable Staples, Plastic, 50 PK (17-215)
- Gardner Bender