Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 2 PK
Mfr # GSE-402
Zoro # G3745551
product price: $2.19
/pk 2, $1.10/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type Service Entrance Cable
- Size 1 1/2 in
- Color Gray
- Material Plastic, Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSE-402
- Zoro # G3745551
- UPC # 032076011970
- Country of Origin United States
- Category Staples
Dimensions
Size | 1 1/2 in |
Cable Staple Size | 1 1/2 in |
Details
For Wire/Cable Type | Service Entrance Cable |
Item | Cable Staples |
Color | Gray |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Product details about the GARDNER BENDER - GSE-402 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-402 Cable Staples are designed to accommodate Service Entrance Cables with a size of 1 1/2 inches. These staples are suitable for use in various applications where such cable types and sizes are utilized. The gray color of the staples provides a neutral appearance that can blend well with different settings.
Constructed from plastic and steel, these cable staples offer durability and strength. They feature a zinc-plated finish which is known for its resistance to corrosion, thereby enhancing the longevity of the product. This combination of materials and finish makes these cable staples built to withstand typical wear and tear associated with their intended usage.
These Cable Staples come in small packs, making them adequate for projects that do not require large quantities or for businesses looking to maintain minimal inventory levels. They are made in the USA, reflecting adherence to high manufacturing standards. Designed specifically for use on wood, they provide secure fastening when used on this compatible material type.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-402 Cable Staples are designed to accommodate Service Entrance Cables with a size of 1 1/2 inches. These staples are suitable for use in various applications where such cable types and sizes are utilized. The gray color of the staples provides a neutral appearance that can blend well with different settings.
Constructed from plastic and steel, these cable staples offer durability and strength. They feature a zinc-plated finish which is known for its resistance to corrosion, thereby enhancing the longevity of the product. This combination of materials and finish makes these cable staples built to withstand typical wear and tear associated with their intended usage.
These Cable Staples come in small packs, making them adequate for projects that do not require large quantities or for businesses looking to maintain minimal inventory levels. They are made in the USA, reflecting adherence to high manufacturing standards. Designed specifically for use on wood, they provide secure fastening when used on this compatible material type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M12 Hex Head Cap Screw, Bright Stainless Steel, 120 mm L (K0870.112X120)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-SSMACH)
- ZORO SELECT #10-24 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0031)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 7/8 in Ht, 20 PK (12P612)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSB-165)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSW-160)
- GARDNER BENDER Insulated Cable Staples, 1-1/4 in Leg L, Polyethylene (GSE-505)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- GARDNER BENDER Cable Staples, 1-1/8 in Leg L, Steel (MS-1550T)
- GARDNER BENDER Cable Staples, Steel, 500 PK (MS-550)
- B&C EAGLE Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR5019-38)
- Gardner Bender