Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 100 PK
Mfr # PSB-160
Zoro # G3745917
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type Bell Wire, Low-Voltage Wire, Speaker Wire, Telephone Wire
- Size 3/16 in
- Color Black
- Material Plastic, Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # PSB-160
- Zoro # G3745917
- UPC # 032076893682
- Country of Origin United States
- Category Staples
Dimensions
Size | 3/16 in |
Cable Staple Size | 3/16 in |
Details
Item | Cable Staples |
For Wire/Cable Type | Bell Wire, Low-Voltage Wire, Speaker Wire, Telephone Wire |
Color | Black |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Manufacturer Location | Made in USA* |
Compatible Material | Wood |
Description
Cable Staple, Size 3/16 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type Bell Wire, Low-Voltage Wire, Speaker Wire, Telephone Wire, Pack Size Small Pack, Color Black, Compatible Material Wood, Properties Rust Resistant, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Serrated Lock Nut, #6-32, Steel, Zinc Plated, 0.1 in Ht, 100 PK (538317-PR-100)
- NORD-LOCK Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish (1236)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160048HWZ)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/4" L, PK100 (U39350.006.0125)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (GSE-250)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-150Z)
- GARDNER BENDER Insulated Staples, 1 in Leg L, Steel (MSI-200JT)
- GARDNER BENDER Cable Staples, Steel, 500 PK (MS-575)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene (PS-175)
- ARROW FASTENER Light Duty Staples, 24 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (224)
- Gardner Bender