Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 100 PK
Mfr # PS-175
Zoro # G3747195
product price: $6.29
/pk 100, $0.06/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type AC Wire, BX Wire, Metal-Clad Cable, NM Cable, UF Cable
- Size 3/4 in
- Color White
- Material Plastic, Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # PS-175
- Zoro # G3747195
- UPC # 032076661755
- Country of Origin United States
- Category Staples
Dimensions
Size | 3/4 in |
Cable Staple Size | 3/4 in |
Details
For Wire/Cable Type | AC Wire, BX Wire, Metal-Clad Cable, NM Cable, UF Cable |
Item | Cable Staples |
Color | White |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Product details about the GARDNER BENDER - PS-175 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PS-175 Cable Staples are designed with a size of 3/4 inch, making them suitable for use with various types of wire and cable including AC Wire, BX Wire, Metal-Clad Cable, NM Cable, and UF Cable. The sizing attributes allow these staples to provide secure fastening solutions for different cable diameters.
These cable staples are constructed from plastic and steel materials that offer durability and strength. They feature a zinc-plated finish which provides resistance against corrosion thereby enhancing the longevity of the product. The white color gives it a neutral appearance that can blend well in most settings.
This product comes in a small pack size which is adequate for smaller projects or businesses with less frequent usage needs. It's important to note that these staples are specifically designed for use on wood material. Manufactured in the USA*, you can trust their quality construction standards.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PS-175 Cable Staples are designed with a size of 3/4 inch, making them suitable for use with various types of wire and cable including AC Wire, BX Wire, Metal-Clad Cable, NM Cable, and UF Cable. The sizing attributes allow these staples to provide secure fastening solutions for different cable diameters.
These cable staples are constructed from plastic and steel materials that offer durability and strength. They feature a zinc-plated finish which provides resistance against corrosion thereby enhancing the longevity of the product. The white color gives it a neutral appearance that can blend well in most settings.
This product comes in a small pack size which is adequate for smaller projects or businesses with less frequent usage needs. It's important to note that these staples are specifically designed for use on wood material. Manufactured in the USA*, you can trust their quality construction standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250267BG)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS121)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50900)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A2, PK25 (M51700.016.0016)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Plastic (PS-225BG/J)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSB-165)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-505)
- GARDNER BENDER Cable Staples, 1-1/2 in Leg L, Steel (GSE-15410)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- STANLEY Light Duty Staples, 23 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA206T)
- Gardner Bender