Shop All Staples
Gardner Bender
Cable Staples, 1-1/2 in Leg L, Steel
Mfr # GSE-15410
Zoro # G406881736
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1-1/2 in
- Crown Width 1-1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSE-15410
- Zoro # G406881736
- UPC # 32076003036
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1-1/8 in |
Details
Item | Cable Staples |
Material | Steel |
Description
Product details about the GARDNER BENDER - GSE-15410 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-15410 Cable Staples are designed with a leg length of 1-1/2 inches and a crown width of 1-1/8 inches. These dimensions make them suitable for various cable management tasks, providing ample space to securely hold cables without causing damage or strain. The generous size also allows for compatibility with a wide range of cable thicknesses, making these staples versatile tools in any construction project.
Crafted from steel, the GARDNER BENDER - GSE-15410 Cable Staples offer durability and strength that can withstand the rigors of both indoor and outdoor use. Steel is known for its resistance to rust and corrosion, ensuring longevity even when exposed to harsh weather conditions or demanding work environments. This material choice provides users with reliable performance over time.
As part of the renowned Gardner Bender product line, these cable staples maintain high standards in terms of quality and functionality. They are built to provide secure fastening solutions across diverse applications while offering ease-of-use that professionals appreciate. Please note that package quantity may vary depending on your specific needs; always verify quantities before purchase to ensure you have enough supplies for your project's requirements.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-15410 Cable Staples are designed with a leg length of 1-1/2 inches and a crown width of 1-1/8 inches. These dimensions make them suitable for various cable management tasks, providing ample space to securely hold cables without causing damage or strain. The generous size also allows for compatibility with a wide range of cable thicknesses, making these staples versatile tools in any construction project.
Crafted from steel, the GARDNER BENDER - GSE-15410 Cable Staples offer durability and strength that can withstand the rigors of both indoor and outdoor use. Steel is known for its resistance to rust and corrosion, ensuring longevity even when exposed to harsh weather conditions or demanding work environments. This material choice provides users with reliable performance over time.
As part of the renowned Gardner Bender product line, these cable staples maintain high standards in terms of quality and functionality. They are built to provide secure fastening solutions across diverse applications while offering ease-of-use that professionals appreciate. Please note that package quantity may vary depending on your specific needs; always verify quantities before purchase to ensure you have enough supplies for your project's requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.060.0020)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61471)
- KLEIN TOOLS Insulated Staples, 25 ga, 7/8 in Leg L, Steel (450-003)
- DEWALT Hangermate Swivel Rod Hanger, Wood, 3/16" Size, 3-13/16" L, Steel Zinc Plated, 25 PK (PFM2251500)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-150Z)
- GARDNER BENDER Cable Staples, Plastic, Steel, 2 PK (GSE-402)
- GARDNER BENDER Cable Staples, 1-1/4 in Leg L, Steel (MS-150)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-575)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (MSI-550)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene, 15 PK (PS-1550T)
- GARDNER BENDER Cable Staples, Plastic, Steel, 200 PK (MPS-2125)
- Gardner Bender