Shop All Cable Supports
Gardner Bender
Cable Staple, 916 in W Crown, 114 in L Leg, Metal, Graphite
Mfr # MS-1577
Zoro # G707477980
product price: $3.65
/ea
Sold in multiples of 6 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # MS-1577
- Zoro # G707477980
- UPC # 32076011802
- Country of Origin United States
- Category Cable Supports
Description
These 114 in x 916 in graphite metallic steel staples are designed to secure 143, 123 and 103 NM cables These strong steel staples feature burrfree, sharper tips so the legs drive in straight without splitting wood and are engineered with recessed heads to protect cable jackets Virtually oilfree for cleaner handling and manufactured to contractor preferred length Designed to be driven into wood with a hammer
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 250A, Fast-Acting, 150V AC, Bolt-On (A15QS250-4)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038R)
- ANTUNES 8103116202 Lgp-G Manual Reset (8103116202)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- GARDNER BENDER Cable Staple Whte, Plastic NM, 1/2", PK2000 (PS-750B)
- GARDNER BENDER 1/2 in. W Steel Insulated Wire Staple , 15PK (MSI-1525TD)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225BG)
- GARDNER BENDER Low Volt Metal Staple, Refill, 1/4", PK625 (MMS-3102)
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- MAG-MATE J-Hook Magnet, 63 lb Cap (LC210RJH)
- Gardner Bender Cable Supports