Shop All Cable Supports
This Product is Discontinued
Gardner Bender
Cable Staple, 1/2In, Plastic, Romex, Pk250 (Discontinued)
Mfr # PS-250
Zoro # G3745673
This Product is Discontinued
Key Features
- For Wire/Cable Type and Other NM Cable, Romex, UF
- Size 1/2 in
- Color White
- Material UV-Resistant Plastic Saddle with Nails
- Cable Staple Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # PS-250
- Zoro # G3745673
- UPC # 094716180880
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1/2 in |
Cable Staple Size | 1/2 in |
Details
For Wire/Cable Type | and Other NM Cable, Romex, UF |
Item | Cable Staple |
Color | White |
Material | UV-Resistant Plastic Saddle with Nails |
For Use On | Wood |
Description
Cable Staple, Size 1/2 in, Material UV-Resistant Plastic Saddle with Nails, For Wire/Cable Type and Other NM Cable, Romex, UF, Color White, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.