Shop All Cable Pullers
Gardner Bender
Cable Puller, 10000 lbs, 1.7 HP, 14A, 115V
Mfr # CP10K
Zoro # G9957044
product price: $13,593.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$13,593.99
Free 30-Day Returns
Key Features
- Pulling Force (Lb.) 10,000
- Function For Heavy Duty Cable Pulling
- Voltage 115V AC
- Amps 14 A
- Features 1-Person Set Up, Adjusts up to 300 Degrees , Capstan Will Not Reverse, Extended Boom Allots 12 ft of Cable to be Pulled from the Conduit to the Capstan, Folds to 61 in L x 39 in H x 28 in W, Spring Loaded Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # CP10K
- Zoro # G9957044
- UPC # 032076076566
- Country of Origin United States
- Category Cable Pullers
Details
Item | Cable Puller |
Pulling Force (Lb.) | 10,000 |
Function | For Heavy Duty Cable Pulling |
Voltage | 115V AC |
Amps | 14 A |
Features | 1-Person Set Up, Adjusts up to 300 Degrees , Capstan Will Not Reverse, Extended Boom Allots 12 ft of Cable to be Pulled from the Conduit to the Capstan, Folds to 61 in L x 39 in H x 28 in W, Spring Loaded Pin |
Number of Wheels | 4 |
Motor | 1 Phase 1.7 HP |
Includes | (5) 2 in to 4 in Conduit Adapters |
Horsepower | 1 3/4 hp |
Maximum Momentary Pulling Force | 10,000 lbf |
Current | 14 A |
Tool Weight | 431 lb |
Tool Type | Cable Puller |
Phase | Single-Phase |
Application | Cable Pulling |
Description
Cable Puller, Tool Type Cable Puller, Maximum Momentary Pulling Force 10,000 lbf, Horsepower 1 3/4 hp, Voltage 115V AC, Mounting Type Wheeled, Current 14 A, Tool Weight 431 lb, Application Cable Pulling, Features 1-Person Set Up, Adjusts up to 300 Degrees , Capstan Will Not Reverse, Extended Boom Allots 12 ft of Cable to be Pulled from the Conduit to the Capstan, Folds to 61 in L x 39 in H x 28 in W, Spring Loaded Pin, Includes (5) 2 in to 4 in Conduit Adapters, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Laminated Canvas-Resin Darby, 40"x3-1/2 (CF037)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (185-0X-5PK)
- WESTWARD 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (5DFN9)
- LYNDEX-NIKKEN Torque Control Tap Collet, #1, #12 Tap Sz (T05-012)
- GREENLEE Sheave, Cable Feeding 4 (441-4)
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- MAASDAM Cable Puller, 3 t, 12 ft. Cable, USA Made (6000S)
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- MAASDAM Refill Cable, for 264S-5, 22 ft. (9704BX)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- GREENLEE Plate Unit-Antirotation (35318G)
- Gardner Bender Cable Pullers