Shop All Cable Clamps & Clips
Gardner Bender
Cable Organizer, 3 In, Holds Up To 100 lbs
Mfr # CWT3RR25
Zoro # G2816807
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Method Hand Carry, Screw
- Color Black, Red
- For Use With Chains, Cords, Hoses
- Description/Special Features Easy Release Trigger, Large Hanghole, Large Securing Teeth Design, Stainless Steel Hinge, T Carrying Handle
- Size 2 3/4 in L x 3 3/4 in W x 5 3/4 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # CWT3RR25
- Zoro # G2816807
- UPC # 032076076375
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Size | 2 3/4 in L x 3 3/4 in W x 5 3/4 in H |
Max. Bundle Dia. | 3 in |
Details
Item | Cable Wraptor |
Mounting Method | Hand Carry, Screw |
Color | Black, Red |
For Use With | Chains, Cords, Hoses |
Description/Special Features | Easy Release Trigger, Large Hanghole, Large Securing Teeth Design, Stainless Steel Hinge, T Carrying Handle |
Material | Stainless Steel |
Max. Load Capacity | 100 lb |
Description
Cable Wraptor, For Use With Chains, Cords, Hoses, Mounting Method Hand Carry, Screw, Max. Bundle Dia. 3 in, Max. Load Capacity 100 lb, Size 2 3/4 in L x 3 3/4 in W x 5 3/4 in H, Color Black, Red, Description/Special Features Easy Release Trigger, Large Hanghole, Large Securing Teeth Design, Stainless Steel Hinge, T Carrying Handle, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3237080)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14CUC32BG)
- GARDNER BENDER Plastic Cable Clamp, 1/4" UVB, Black, PK18 (PPC-1525UVB)
- GARDNER BENDER INSUL CLAMPS RUBR3/4""CD2 (PPR-1575)
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- GARDNER BENDER CLAMP PLSTC WHT 1/4""CD18 (PPC-1525)
- GARDNER BENDER STRP PVC CNDT 2H 1"" BG10 (GCC-310)
- GARDNER BENDER Small Alum Cable Clips for Exterior, PK15 (PAW-1525L1)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- Gardner Bender Cable Clamps & Clips