Shop All Cable Clamps & Clips
Gardner Bender
Cable Organizer, 1/4 In, Red
Mfr # CW-T1RR50
Zoro # G4730345
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Method Hand Carry, Screw
- Color Black, Red
- For Use With Chains, Cords, Hoses
- Description/Special Features Easy Release Trigger, Large Hanghole, Large Securing Teeth Design, Stainless Steel Hinge, T Carrying Handle
- Size 1 1/2 in L x 1 1/2 in W x 2 1/4 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # CW-T1RR50
- Zoro # G4730345
- UPC # 032076077938
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Size | 1 1/2 in L x 1 1/2 in W x 2 1/4 in H |
Max. Bundle Dia. | 1 in |
Details
Item | Cable Wraptor |
Mounting Method | Hand Carry, Screw |
Color | Black, Red |
For Use With | Chains, Cords, Hoses |
Description/Special Features | Easy Release Trigger, Large Hanghole, Large Securing Teeth Design, Stainless Steel Hinge, T Carrying Handle |
Material | Stainless Steel |
Temp. Range | -20 Degrees to 150 Degrees F |
Max. Load Capacity | 25 lb |
Description
Cable Wraptor, For Use With Chains, Cords, Hoses, Mounting Method Hand Carry, Screw, Max. Bundle Dia. 1 in, Max. Load Capacity 25 lb, Size 1 1/2 in L x 1 1/2 in W x 2 1/4 in H, Color Black, Red, Description/Special Features Easy Release Trigger, Large Hanghole, Large Securing Teeth Design, Stainless Steel Hinge, T Carrying Handle, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold (B 907HS 20)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4N-DC24(S))
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (9557)
- OMRON Hermetically Sealed Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-DC12)
- GARDNER BENDER Staple Plas Masonry Clip 1/2In (PSM-1550T)
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- GARDNER BENDER Mounting Cable Tie, 8", 50 lb., Black, PK100 (48-308UVB)
- GARDNER BENDER Cable Organizer, 4 In, Holds UpTo 150 lbs (CWT4RR20)
- GARDNER BENDER Push-Mount Base, Black, PK10 (45-PMBUVB)
- GARDNER BENDER Gardner Bender CW-T4RR20 Cable Wraptor - XL; Black & Red (161606)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- Gardner Bender Cable Clamps & Clips