Shop All Cable and Wire Cutters
Gardner Bender
Cable Cutter, Soft Copper/Alum, 2/0 AWG
Mfr # GC-375
Zoro # G6924701
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Material Steel (Blade)
- Features Cuts Cleanly With High Leverage One Hand Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GC-375
- Zoro # G6924701
- UPC # 032076068943
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8" |
Details
Material | Steel (Blade) |
Item | Cable Cutter,Soft Copper & Alum,2/0 AWG |
Features | Cuts Cleanly With High Leverage One Hand Operation |
Description
Cable Cutter,Soft Copper & Alum,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in (403SF)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWG7)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- CHANNELLOCK PLIER FLAT NOSE LONG REACH 8" (CL718)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- GARDNER BENDER Reducer/Splicer, Dual Rated (GSPA-0N)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- GARDNER BENDER Stripper, Cutter and Crimper, Multi-Tool (GS-365)
- GARDNER BENDER Tap Splice, 14-18 AWG, Blue, PK25 (10-100N)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- Gardner Bender Knives, Cutters & Snips