Shop All Wire Connectors
Gardner Bender
Butt Splice Insul Connector, 22-18, PK22
Mfr # 20-121
Zoro # G6925998
product price: $1.89
/pk 22, $0.09/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 18 AWG
- Terminal Type Butt Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 20-121
- Zoro # G6925998
- UPC # 032076050085
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 18 AWG |
Details
Item | Butt Splice Insul Connector,22-18,PK22 |
Terminal Type | Butt Splice |
Description
Butt Splice Insul Connector,22-18,PK22, Package Quantity 22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 12 V AC, 6 A, Reversing: No (XTMC6A10R)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-10-G10-BK)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-500-EC)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- GARDNER BENDER Wire Connector, Winged, Twist-On, Red, PK500 (13-2G2)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- GARDNER BENDER Hi-Temp Wire Connector, 18-10 AWG, PK10000 (27-004)
- GARDNER BENDER WingGard Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-084)
- GARDNER BENDER Crimp Connector, Steel, 10 to 18 AWG, PK500 (13-410)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 6 BULK (5900BK)
- Gardner Bender Wire Connectors