Shop All Heat Shrink Tubing
Gardner Bender
Butt Splice Heat Shrink, 16-14 AWG, PK5
Mfr # AMT-5123
Zoro # G6926698
product price: $7.45
/pk 5, $1.49/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max (wire) 14
- Min (wire) 16
- Terminal Type Butt Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # AMT-5123
- Zoro # G6926698
- UPC # 032076074951
- Country of Origin Taiwan, Province of China
- Category Heat Shrink Tubing
Details
Item | Butt Splice Heat Shrink,16-14 AWG,PK5 |
Max (wire) | 14 |
Min (wire) | 16 |
Terminal Type | Butt Splice |
Description
Butt Splice Heat Shrink,16-14 AWG,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC (OT300)
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- HONEYWELL Th6320Wf2003 24V Lyric T6 Pro (TH6320WF20)
- GARDNER BENDER Butt Splice Heat Shrink, 22-18 AWG, PK5 (AMT-5121)
- GARDNER BENDER Heat Shrink Tubing, 1/8-1/2", PK7 (HST-107)
- GARDNER BENDER Heat Shrink Tubing, 5/16-5/32" 8 ft. L (HST-102B)
- GARDNER BENDER Heat Shrink Tube .250 To .125 (HST-101)
- GARDNER BENDER Heat Shrink Tube .312 To .156 (HST-102)
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-1/2-1/2" (HWT-1550)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Black (HS352-S100-BLACK)
- Gardner Bender Heat Shrink Tubing