Shop All Wire Connectors
Gardner Bender
Butt Splice Connector, 22-18 AWG, PK75
Mfr # 75-121
Zoro # G6925928
product price: $9.29
/pk 75, $0.12/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 18 AWG
- Terminal Type Butt Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 75-121
- Zoro # G6925928
- UPC # 032076075187
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 18 AWG |
Details
Item | Butt Splice Connector,22-18 AWG,PK75 |
Terminal Type | Butt Splice |
Description
Butt Splice Connector,22-18 AWG,PK75, Package Quantity 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (1638SW0061)
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz (3SU1150-2BM60-1LA0)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 9/16 in. (900729-2)
- GARDNER BENDER Alligator Clip, Fully-Ins, 22-14 Awg, 2" - 2 pk. (14-078)
- GARDNER BENDER Wire Connector, Twist-On, Orange, PK500 (13-003)
- GARDNER BENDER 2 Port Lever Cable Connector 10 pk (19-PCL2)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- GARDNER BENDER Wire Connector, Red, #86, PK25 (25-086)
- GARDNER BENDER Wire Connector, Black, PK100 (10-003HT)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- Gardner Bender Wire Connectors