Shop All Splicing Connectors
Gardner Bender
Butt Splice, 14 to 16 AWG, PK100
Mfr # 10-123
Zoro # G4878940
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Butt Splice
- Max (wire) 14
- Min (wire) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 10-123
- Zoro # G4878940
- UPC # 032076101237
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Details
Item | Butt Splice,14 to 16 AWG,PK100 |
Terminal Type | Butt Splice |
Max (wire) | 14 |
Min (wire) | 16 |
Description
Butt Splice,14 to 16 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (MAX-30)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- GARDNER BENDER Butt Splice, 10 to 12 AWG, PK50 (10-126)
- GARDNER BENDER Splice Tap 18-14Awg (10-100)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- GARDNER BENDER SPLICE BUTT XTREME22-18G (AMT-121)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- Gardner Bender Splicing Connectors