Shop All Wire Connectors
Gardner Bender
Bullet Splice Insul., M/F 22-18 AWG, PK10
Mfr # 20-161PN
Zoro # G6926339
product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 16 AWG
- Terminal Type Butt splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 20-161PN
- Zoro # G6926339
- UPC # 032076050191
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 16 AWG |
Details
Item | Bullet Splice Insul.,M/F 22-18 AWG,PK10 |
Terminal Type | Butt splice |
Description
Bullet Splice Insul.,M/F 22-18 AWG,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200 GR 120.00)
- LEVITON Receptacle (8430)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- GARDNER BENDER Wire Connector, Large, Tan, PK400 (16-1H1L)
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- GARDNER BENDER Wire Connector, Push-In, 3-Port, PK100 (10-PC3)
- GARDNER BENDER Grounding Wire Connector, 14-10 AWG, PK25 (25-095)
- GARDNER BENDER Wire Connectr Red Jar125 (16-086N)
- GARDNER BENDER Connectors Wire Assorted (25-AWC)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- Gardner Bender Wire Connectors