Shop All Automotive Battery Terminal Components & Parts
Gardner Bender
Battery Charging Clip, 50A
Mfr # 14-550
Zoro # G6926451
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features Non-insulated; Metal Construction for Durability; Dependable and Easy to Use
- Application Battery and Testing Equipment Applications.
- Type Battery Charging Clip
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 14-550
- Zoro # G6926451
- UPC # 032076145507
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Charging Clip,50A |
Color | Silver |
Features | Non-insulated; Metal Construction for Durability; Dependable and Easy to Use |
Application | Battery and Testing Equipment Applications. |
Type | Battery Charging Clip |
Standards | RoHS |
Description
Battery Charging Clip,50A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-27/32x3-11/16x2-27/32 In (BF7552)
- OREGON Industrial Type Tire, 480/400-8 (58-013)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (23654)
- WHITESIDE Creeper, Weld, Flame Resistant Pad (MTLV6WC)
- GARDNER BENDER Battery Charging Clip, 20A, PK2 (14-520)
- GARDNER BENDER Copper Wire Battery Clamps Multicolored 2 pk (14-610)
- GARDNER BENDER Battery Charging Clip, 5A, PK4 (14-505)
- GARDNER BENDER Battery Charging Clip, 30A, PK2 (14-530)
- QUICKCABLE Clamp Crimp, Neg, 4/0, PK5 (4040-005N)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK25 (23YZ72)
- ALLSTAR Terminal Covers for Battery Disconnect Boots; Red (ALL76152)
- Gardner Bender Automotive Battery Equipment