Shop All Automotive Battery Terminal Components & Parts
Gardner Bender
Battery Charging Clip, 30A, PK2
Mfr # 14-530
Zoro # G6926153
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Application Battery and Testing Equipment Applications.
- Standards RoHS
- Type Battery Charging Clip
- Features Non-insulated; Metal Construction for Durability; Dependable and Easy to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 14-530
- Zoro # G6926153
- UPC # 032076145309
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Charging Clip,30A,PK2 |
Color | Silver |
Application | Battery and Testing Equipment Applications. |
Standards | RoHS |
Type | Battery Charging Clip |
Features | Non-insulated; Metal Construction for Durability; Dependable and Easy to Use |
Description
Battery Charging Clip,30A,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE 40 Series, Incandescent, Clear Round, 1 Bulb, Back-Up Light, PL-2, 12V (40204-P)
- LUMAPRO Miniature Lamp, 1891, 3.0W, T3 1/4, 14V, PK10 (1891-10PK)
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42008)
- WIX FILTERS Lube Filter, 51675 (51675)
- GARDNER BENDER Battery Charging Clip, 50A (14-550)
- GARDNER BENDER Battery Charging Clip, 5A, PK4 (14-505)
- GARDNER BENDER Copper Wire Battery Clamps Multicolored 2 pk (14-610)
- GARDNER BENDER Battery Charging Clip, 20A, PK2 (14-520)
- WESTWARD Battery Cable, 4 ga, 10ft., Red (19YD72)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9622)
- GROTE Battery Tray Group 24 (84-9481)
- Gardner Bender Automotive Battery Terminal Components & Parts