Shop All Automotive Battery Terminal Components & Parts
Gardner Bender
Battery Charging Clip, 20A, PK2
Mfr # 14-520
Zoro # G6926582
product price: $2.95
/pk 2, $1.48/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features Non-insulated; Metal Construction for Durability; Dependable and Easy to Use
- Standards RoHS
- Type Battery Charging Clip
- Application Battery and Testing Equipment Applications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 14-520
- Zoro # G6926582
- UPC # 032076145200
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Charging Clip,20A,PK2 |
Color | Silver |
Features | Non-insulated; Metal Construction for Durability; Dependable and Easy to Use |
Standards | RoHS |
Type | Battery Charging Clip |
Application | Battery and Testing Equipment Applications. |
Description
Battery Charging Clip,20A,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 14 AWG 7 Conductor Stranded Trailer Cable 100 ft. BK (050042)
- AISIN ACB-003 Engine Coolant / Antifreeze (ACB-003)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- PUROLATOR Purolator PBL10241 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL10241)
- GARDNER BENDER Copper Wire Battery Clamps Multicolored 2 pk (14-610)
- GARDNER BENDER Battery Charging Clip, 30A, PK2 (14-530)
- GARDNER BENDER Battery Charging Clip, 5A, PK4 (14-505)
- GARDNER BENDER Battery Charging Clip, 50A (14-550)
- WESTWARD Battery Cable, 2/0 ga, 10ft., Red (19YD84)
- MAX Lug, Non-Plated, 4 ga., 3/8", PK50 (105058-050)
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- Gardner Bender Automotive Battery Equipment