Shop All Cable Ties
Gardner Bender
Assorted Cable Ties PK 650
Mfr # 65001
Zoro # G4880237
product price: $18.25
/pk 650, $0.03/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed
- Includes (100) 4.0 in Natural, (300) 8.0 in Natural, (50) 11.0 in Natural, (50) 4.0 in Black, (50) 4.0 in Green, (50) 4.0 in Red, (50) 4.0 in Yellow
- Locking Style Plastic Pawl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 65001
- Zoro # G4880237
- UPC # 703555650019
- Country of Origin China
- Category Cable Ties
Dimensions
Actual Length | 4 in, 8 in, 11 in |
Details
Color | Assorted Colors |
Item | Assorted Cable Ties |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed |
Includes | (100) 4.0 in Natural, (300) 8.0 in Natural, (50) 11.0 in Natural, (50) 4.0 in Black, (50) 4.0 in Green, (50) 4.0 in Red, (50) 4.0 in Yellow |
Locking Style | Plastic Pawl |
UL Type | 21 |
Flame Retardant | No |
Max. Temp. Rating | 185 Degrees F |
Number of Pieces | 650 |
Outdoor Use | Yes |
Min. Temp. Rating | -40 Degrees F |
Cable Tie Properties | UV Light Resistant |
Cable Tie Style | Standard |
Description
Cable Tie Kit, Standard, Color Assorted Colors, Number of Pieces 650, Material Nylon 6/6, Cable Tie Properties UV Light Resistant, Actual Length 4 in, 8 in, 11 in, Temp. Range -40 Degrees F to 185 Degrees F, Standards UL Listed, Includes (100) 4.0 in Natural, (300) 8.0 in Natural, (50) 11.0 in Natural, (50) 4.0 in Black, (50) 4.0 in Green, (50) 4.0 in Red, (50) 4.0 in Yellow, UL Type 21, Outdoor Use Yes, Flame Retardant No, Locking Style Plastic Pawl, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (TR26352RW)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) No, PK200 (97 99 393)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- GARDNER BENDER 4" and 8" L Assorted Cable Ties PK 200 (10097UVL)
- GARDNER BENDER Cable Tie Mounting 8In (48-308)
- GARDNER BENDER 12" L Beadle Wrap Black PK 40 (46-12BEADBK)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-548UVB)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M08BL-TA)
- Gardner Bender Cable Ties