Shop All Cable Ties
Gardner Bender
Assorted Cable Ties PK 500
Mfr # 50398
Zoro # G4880246
product price: $14.25
/pk 500, $0.03/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed
- Includes (100) 4.0 in Natural, (100) 6.0 in Natural, (100) 8.0 in Natural, (25) 4.0 in Black, (25) 4.0 in Green, (25) 4.0 in Red, (25) 4.0 in Yellow, (25) 8.0 in Black, (25) 8.0 in Green, (25) 8.0 in Red, (25) 8.0 in Yellow
- Locking Style Plastic Pawl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 50398
- Zoro # G4880246
- UPC # 703555503988
- Country of Origin China
- Category Cable Ties
Dimensions
Actual Length | 4 in, 6 in, 8 in |
Details
Color | Assorted Colors |
Item | Assorted Cable Ties |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed |
Includes | (100) 4.0 in Natural, (100) 6.0 in Natural, (100) 8.0 in Natural, (25) 4.0 in Black, (25) 4.0 in Green, (25) 4.0 in Red, (25) 4.0 in Yellow, (25) 8.0 in Black, (25) 8.0 in Green, (25) 8.0 in Red, (25) 8.0 in Yellow |
Locking Style | Plastic Pawl |
UL Type | 21 |
Flame Retardant | No |
Min. Temp. Rating | -40 Degrees F |
Max. Temp. Rating | 185 Degrees F |
Cable Tie Style | Standard |
Number of Pieces | 500 |
Cable Tie Properties | UV Light Resistant |
Outdoor Use | Yes |
Description
Cable Tie Kit, Standard, Color Assorted Colors, Number of Pieces 500, Material Nylon 6/6, Cable Tie Properties UV Light Resistant, Actual Length 4 in, 6 in, 8 in, Temp. Range -40 Degrees F to 185 Degrees F, Standards UL Listed, Includes (100) 4.0 in Natural, (100) 6.0 in Natural, (100) 8.0 in Natural, (25) 4.0 in Black, (25) 4.0 in Green, (25) 4.0 in Red, (25) 4.0 in Yellow, (25) 8.0 in Black, (25) 8.0 in Green, (25) 8.0 in Red, (25) 8.0 in Yellow, UL Type 21, Outdoor Use Yes, Flame Retardant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON ADAPTER 2POLE 3WIRE 15A (00694-0GR)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2A, 600V AC, Nonindicating (TRS2R)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- GARDNER BENDER 4" and 8" L Assorted Cable Ties PK 200 (10097UVL)
- GARDNER BENDER #4/0 Seu Cable Straps (GSE-402)
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- GARDNER BENDER 8" L Releasable Cable Tie 50 lb Black PK 25 (47-108UVB)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- DOLPHIN COMPONENTS 5" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS5-250X)
- Gardner Bender Cable Ties