Shop All Battery Testers
Gardner Bender
Analog Battery Tester
Mfr # GBT-3502
Zoro # G6926923
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Battery Tester
- Manufacturer Warranty Length 1 yr
- Overall Width 1 1/4 in
- Batteries Tested 9V
- Display Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GBT-3502
- Zoro # G6926923
- UPC # 032076068660
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 1/4 in |
Overall Depth | 3 in |
Overall Height | 1 in |
Details
Item | Analog Battery Tester |
Product Type | Battery Tester |
Batteries Tested | 9V |
Display Type | Analog |
Description
Analog Battery Tester, Product Type Battery Tester, Overall Width 1 1/4 in, Overall Height 1 in, Overall Depth 3 in, Batteries Tested 9V, Display Type Analog, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Silver (301L254C/3JJJ100)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451259SD04L100#)
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- GARDNER BENDER Digital Battery Tester for AA, AAA, C, D, N, 9V, 1.5V Button Cells (GBT-2502)
- ELECTRONIC SPECIALTIES Digital Batt/Elec Sys Tester, Printer (726)
- ZORO SELECT Left Cable, Steel, L 104 In, PK2 (1XNB9)
- ELECTRONIC SPECIALTIES Fuse Buddy Current Loop, ATC (308B)
- ELECTRONIC SPECIALTIES Carbon Pile Battery Tester (710)
- SPERRY INSTRUMENTS Phase Sequence and Open Phase Indicator (PSI8031)
- MIDTRONICS Digital Battery Analyzer for 6/12 Volt B (MIDMDX-640)
- Gardner Bender Battery Testers