Shop All Cable Ties
Gardner Bender
8" L Releasable Cable Tie PK 25
Mfr # 47-108
Zoro # G4879281
product price: $2.95
/pk 25, $0.12/ea
Sold in multiples of 5 for $14.75
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 8"
- Color natural
- Tensile Strength 50 lb.
- Locking Style Head Release Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 47-108
- Zoro # G4879281
- UPC # 032076002374
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Details
Design - Cable Tie | Releasable |
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Locking Style | Head Release Lock |
Basic Material | Plastic |
Design | Releasable |
Cable Tie Style | Releasable |
Description
Releasable Cable Tie,8 In.,PK25, Releasable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 3/4 In. (GRLB75)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- IEC XFMR 48024V 40VA FOOT MNT (E045-50012004)
- GARDNER BENDER 11" L Cable Tie Black PK 100 (46-210UVB)
- GARDNER BENDER Cable Tie Mounting 8In (48-308)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- GARDNER BENDER 12" L Heavy Duty Cable Tie PK 100 (46-412)
- GARDNER BENDER Gardner Bender 46-418UVB Heavy-Duty Cable Tie, UVB, 18" (175 Lb) - 50 pk. (46-418UVB)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- Gardner Bender Cable Ties