Shop All Cable Ties
Gardner Bender
8" L Releasable Cable Tie 50 lb Black PK 25
Mfr # 47-108UVB
Zoro # G4879275
product price: $5.19
/pk 25, $0.21/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Color Black
- Tensile Strength 50 lb.
- Indoor/Outdoor Indoor, Outdoor
- Locking Style Head Release Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 47-108UVB
- Zoro # G4879275
- UPC # 032076002381
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Details
Design - Cable Tie | Releasable |
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Head Release Lock |
Basic Material | Plastic |
Design | Releasable |
Cable Tie Style | Releasable |
Description
Releasable Cable Tie,8 In.,50 lb,Black,PK25, Releasable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. (HC6AB03)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA6)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- GARDNER BENDER 15" L Releasable Cable Tie 175 lb Black PK 4 (47-115UVB)
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- GARDNER BENDER 8" L Releasable Cable Tie PK 25 (47-108)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-308UVBMN)
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- Gardner Bender Cable Ties